Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/4" IPS-IA Jaw for M18 FORCE LOGIC Press Tool

  • Mfr # 49-16-2651S

  • Zoro # G7595080


product price: $249.00
/ea
Free Shipping & Returns

Key Features

Compatible Material Type
Stainless Steel
Compatible Pipe Size
3/4 in
Compatible Fitting System
Isotubi USA, M18 FORCE LOGIC
Compatible Press Tool Type
Extended, Standard
Series
M18 FORCE LOGIC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-16-2651S
Zoro #
G7595080
UPC #
045242288380
Country of Origin
Poland

Dimensions

Compatible Pipe Size
3/4 in
Manufacturer Warranty Length
2 yr

Details

Compatible Material Type
Stainless Steel
Compatible Fitting System
Isotubi USA, M18 FORCE LOGIC
Compatible Press Tool Type
Extended, Standard
Series
M18 FORCE LOGIC
Item
Press Jaw
Number of Pieces
1
Material
Steel
Compatible Tool Manufacturer Part Number
2773-20L, 2922-20

Description

The MILWAUKEE TOOL - 49-16-2651S is intended to assist with gripping and manipulating pipes, valves, and fittings during installation or repair tasks. It can help professionals aim for precise alignment and tight connections in fluid flow systems.

Key Features of the MILWAUKEE TOOL - 49-16-2651S Press Jaw:

  • Compatible Fitting System: The press jaw is compatible with Isotubi USA and M18 FORCE LOGIC fitting systems.
  • Compatible Material Type: Intended for use with stainless steel materials as per manufacturer's specifications.
  • Compatible Pipe Size: Suitable for use with pipe sizes of 3/4 inch diameter.
  • Compatible Press Tool Type: May be used alongside extended or standard design press tools.
  • Material: Constructed from steel.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.