Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/4" IPS-P Pivoting Press Ring for M18 & M12 FORCE LOGIC Press Tools

  • Mfr # 49-16-2651BX

  • Zoro # G712041541


product price: $399.00
/ea
Free Shipping & Returns

Key Features

Compatible Material Type
304 Stainless Steel, 316 Stainless Steel, Black Iron
Compatible Pipe Size
3/4 in
Compatible Fitting System
Apollo, MegaPress, PowerPress, Viega, M12 & M18 FORCE LOGIC
Compatible Press Tool Type
Standard
Series
M18 & M12 FORCE LOGIC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-16-2651BX
Zoro #
G712041541
UPC #
045242736225
Country of Origin
Turkey

Dimensions

Compatible Pipe Size
3/4 in
Overall Length
1.43 in
Manufacturer Warranty Length
2 yr

Details

Compatible Material Type
304 Stainless Steel, 316 Stainless Steel, Black Iron
Compatible Fitting System
Apollo, MegaPress, PowerPress, Viega, M12 & M18 FORCE LOGIC
Compatible Press Tool Type
Standard
Series
M18 & M12 FORCE LOGIC
Item
Press Ring
For Use With
M18™ & M12™ FORCE LOGIC™ Press Tools
Material
Steel

Description

The MILWAUKEE® 3/4" IPS-P Pivoting Press Ring is designed for use with M18TM and M12TM FORCE LOGICTM Press Tools on Viega® MegaPress®, Apollo® PowerPress®, and other press fitting systems. The 3/4" IPS-P Press Ring is a more efficient alternative to welding and threading, enabling you to press connections on schedule 5 up to schedule 40 black iron pipe and 304/316 stainless steel pipe. Pivoting functionality delivers greater access in tight spaces when paired with the X3 Ring Jaw & M12TM FORCE LOGICTM Press Tool or the X4 Ring Jaw & M18TM FORCE LOGICTM Press Tools. Additionally, Milwaukee®'s press blocking system prevents improper ring and ring jaw mismatch providing peace of mind in quality connections. The 3/4" IPS-P Pivoting Press Ring, combined with the ring jaw and in-line M18TM & M12TM FORCE LOGICTM Press Tools, deliver unrivaled access in tight spaces and around installed pipes, providing you with controlled, flameless connections for unmatched productivity.


  • • Compatible with M18TM & M12TM FORCE LOGICTM Press Tools
  • • Designed for use with all Major Fitting Manufacturers, Including Viega® MegaPress® Systems
  • • Pivoting Functionality Delivers Greater Access in Tight Applications
  • • Blocking System Prevents Ring & Ring Jaw Mismatch
  • • Faster Alternative to Welding and Threading
  • • Easy-Opening Ring Designed for Improved Ease of Use
  • • Durable Steel Rings Provide Outstanding Life

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.