Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
48-22-7135
Zoro #
G4848131
UPC #
045242486922
Country of Origin
China
Dimensions
Blade Width
1"
Blade Length
35 ft.
Details
Tape Measure Product Grouping
Tape Measure
Graduations
1/16"
Stud Markings
Yes
Item
Magnetic Tip Tape Measure
Case Material
ABS
Case Type
Closed
Features
5-Point Reinforced Frame, Finger Stop, Double Sided Printing, Blue Print Scale
Blade Coating
Nylon
Blade Color
Yellow/White
Belt Clip
Yes
Measurement Type
SAE
Lock Type
Slide
Rewind Type
Automatic
Case Color
Black/Red
Graduation Type
in./ft.
Blade Material
Steel
Standout
9 ft.
Tip Style
3-Rivet Hook
Description
Magnetic Tip Tape Measure, Features 5-Point Reinforced Frame, Finger Stop, Double Sided Printing, Blue Print Scale, Case Material ABS, Tip Style 3-Rivet Hook, Blade Material Steel, Blade Width 1 in, Case Color Black/Red, Lock Type Slide, Case Type Closed, Belt Clip Yes, Blade Coating Nylon, Blade Color Yellow/White
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.