
Socket Extension 1 1/2 in L, 1 Pieces, Chrome
Mfr # 43-24-9107
Zoro # G014923217
product price:Â $11.99
/eaKey Features
Overall Length
1 1/2 in
Finish
Chrome
Number of Pieces
1
Input Drive Gender
Male
Input Drive Shape
Square
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
43-24-9107
Zoro #
G014923217
UPC #
045242645855
Country of Origin
China
Dimensions
Overall Length
1 1/2 in
Input Drive Size
3/8 in
Output Drive Size
3/8 in
Details
Item
Socket Extension
Finish
Chrome
Number of Pieces
1
Input Drive Gender
Male
Input Drive Shape
Square
Output Drive Shape
Square
Drive Type
Hand
Includes Insulation
Not Insulated
Includes Locking
Locking Not Included
Impact Rated Status
Not Impact Rated
Socket Extension Style
Standard
Measurement Type
SAE
Output Drive Gender
Female
Description
Drive 1.5in Extension 3/8in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.