Milwaukee Tool
3/8" Drive Ratchet & Socket Set, Metric, 32 pcs
Mfr # 48-22-9482
Zoro # G7747893
original price:
$124.97
20% off
Free Shipping & Returns
$99.97
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Measurement Type Metric
- Number of Pieces 32
- Includes (1) 10mm Deep Well Socket, (1) 10mm Standard Socket, (1) 11mm Deep Well Socket, (1) 11mm Standard Socket, (1) 12mm Deep Well Socket, (1) 12mm Standard Socket, (1) 13mm Deep Well Socket, (1) 13mm Standard Socket, (1) 14mm Deep Well Socket, (1) 14mm Standard Socket, (1) 15mm Deep Well Socket, (1) 15mm Standard Socket, (1) 16mm Deep Well Socket, (1) 16mm Standard Socket, (1) 17mm Deep Well Socket, (1) 17mm Standard Socket, (1) 18mm Deep Well Socket, (1) 18mm Standard Socket, (1) 19mm Deep Well Socket, (1) 19mm Standard Socket, (1) 3" Extension, (1) 6" Extension, (1) 6mm Deep Well Socket, (1) 6mm Standard Socket, (1) 7mm Deep Well Socket, (1) 7mm Standard Socket, (1) 8mm Deep Well Socket, (1) 8mm Standard Socket, (1) 90-Tooth Ratchet, (1) 9mm Deep Well Socket, (1) 9mm Standard Socket, (1) PACKOUT Low-Profile Organizer (48-22-8436), (1) Universal Hose Adapter
- Container Features Clear Top, Reinforced Hinge
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HXP Adjustable In-Line Screwdriver Kit, 3.6 V Battery, Lithium-Ion Battery, 1/4" Chuck, Hexagonal Chuck (DB3DL2M)
- MORSE Band Saw Blade, 10 ft. L, 1" W, 8/12 TPI, 0.035" Thick, Bimetal, M42 Series (ZWEG083C812M42-10' 0)
- STARRETT Measuring Stick, 1/2"x 6ft., Right-Left (SM46WRL)
- GEARWRENCH 1/2" Drive 6 Point Deep Impact Metric Socket 21mm (84579N)
- MILWAUKEE TOOL 1/2 in Drive Socket Set Metric, SAE 27 Pieces 10 mm to 24 mm, 3/8 in to 1 1/8 in , Chrome (49-66-6804)
- MILWAUKEE TOOL 3/8 in Drive Socket Wrench Set Metric 12 Pieces 10 mm to 19 mm , Chrome (48-22-9001)
- MILWAUKEE TOOL 3/8" Drive Socket Set SAE 28 pc. Pieces 1/4 in to 1 in , Chrome (48-22-9408)
- MILWAUKEE TOOL 8-Pc. Shockwave 3/8 in. Deep Well Socket Set (ML49-66-4419)
- MILWAUKEE TOOL 3/8 in Drive Deep Well Socket Set Metric 10 Pieces 10 mm to 19 mm , Chrome (48-22-9505)
- MILWAUKEE TOOL 1/2" Drive Socket Set Metric 28 Pieces 10 mm to 24 mm , Chrome (48-22-9510)
- STEIN WORLD Titan 7-Piece 1/2 In. Drive Metric Large Hex Bit Socket Set (16131)
- Milwaukee Tool Sockets & Ratchets