This item is Discontinued.

Milwaukee Tool 4 pc. Cushion Grip Screwdriver Set 48-22-2884

4 pc. Cushion Grip Screwdriver Set (Discontinued)

  • Mfr # 48-22-2884
  • Zoro # G808229532
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
48-22-2884
Zoro #
G808229532
UPC #
045242510627
Country of Origin
Taiwan, Province of China

Dimensions

Tip Size
1/4 in, 3/16 in, 5/16 in
Shank Length
3 in to 8 in
Handle Length
5 in
Range of Lengths
14 in
Overall Length
14 in
Sizes Included
Cabinet Slotted: 1/4 in, 3/16 in, Phillips: #2 x 4 in

Details

Item
Tether Ready Screwdriver Set
Tip Style
Phillips, Slotted
Number of Pieces
4
Includes
Phillips Screwdriver #2 x 4 in , (2) Slotted Screwdrivers: 1/4 in x 4 in , 3/16 in x 6 in , Cabinet: 6 in
Handle Material
Plastic
Tip Finish
Chrome
Nonsparking
No
Tip Style Group
Standard
ESD Safe
No
Screwdriver and Nut Driver Grouping
Screwdriver Sets
Corrosion Resistant
Yes
Shank Shape
Round
Tether Style
Tether Ready
Tether Capable
Tether Ready
Shank Material
Alloy Steel
Tether Ready
Yes
Insulated
No
Magnetized Tip
No
Container Type
None
Handle Design
Ergonomic with Antiroll
Grip Style
Ergonomic
Screwdriver Tip Style
Phillips/Slotted
Measurement Type
SAE
Ratcheting
No
Voltage Rating
1,000 V AC
Shank Finish
Chrome
Non-Sparking
No
Handle Type
Ergonomic
Handle Color
Black, Red

Description

Tether Ready Screwdriver Set, Tip Finish Chrome, 1/4 in, 3/16 in, 5/16 in, Phillips, Slotted, Ergonomic, Number of Pieces 4, No, ESD Safe No, Non-Sparking No, Measurement Type SAE, Includes Phillips Screwdriver #2 x 4 in , (2) Slotted Screwdrivers: 1/4 in x 4 in , 3/16 in x 6 in , Cabinet: 6 in , Corrosion Resistant Yes, Tether Ready Yes, Range of Shank Lengths 3 in to 8 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.