4 pc. Replacement Bit Set for Multi-Bit Drivers (Discontinued)
- Mfr # 48-22-2111
- Zoro # G803541769
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
48-22-2111
Zoro #
G803541769
UPC #
045242601110
Country of Origin
Taiwan, Province of China
Dimensions
Overall Length
32 mm, 42 mm
Bit Length
1 1/4 in, 1 13/20 in
Diameter
3/16 in
Length
0.3
Overall Length (In.)
3/10 in
Details
Item
4PC Multi-Bit Replacement Set
Bit Style
Combination
Material
Steel
Application - Tools
Hand
Includes
P2, SL1/4", P1. SL3/16", Sq1, Sq2, ECX 1, ECX2
Blade Type
#1 ECX Bit, #2 ECX Bit, 1/4 in Nut Driver Bit, 1/4 in Slotted Bit, #2 PH Bit
Fastening Tool Item
Screwdriver Bit Set
Function
Screw and Nut Driving
Blade Material
Steel
Application
Electrical Fasteners
Type
Multi-Bit Set
Fastening Tool Material
Steel
Impact Rated
Not Impact Rated
No. of Pieces
4
Number of Pieces
4
Color
Black
Product Type
Driver Bit Set
For Tool Type
Hand
Description
Driver Bit Set, No. of Pieces 4, Fastening Tool Material Steel, Impact Rated Not Impact Rated, Hand, Includes 1/4 in Nut Driver, Bit Sleeve, (2) ECX Bits: #1, #2, (2) Phillips Bits: #1, #2, (2) Slotted Bits: 3/16 in, 1/4 in, (2) Square Bits: #1, #2, Bit Length 1 1/4 in, 1 13/20 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.