Zoro Homepage

4MM-12MM Step Bit, 9 Hole

  • Mfr # 48-89-9301

  • Zoro # G4105221


product price: $39.97
/ea

Key Features

Shank Diameter
1/4 in
Shank Type - Machining
Straight with Three Flats
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
Overall Length
2 9/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-89-9301
Zoro #
G4105221
UPC #
045242342532
Country of Origin
United States

Dimensions

Shank Diameter
1/4 in
Overall Length
2 9/16 in
Size Range
4 mm to 12 mm
Drill Bit Sizes Included
4 mm, 5 mm, 6 mm, 6.5 mm, 8 mm, 9 mm, 10 mm, 11 mm, 12 mm
Step Thickness
1 mm
Maximum Hole Size
12 mm
Number Hole Sizes
9
Minimum Hole Size
4 mm
Maximum Drilling Depth
65 mm

Details

Item
Step Drill Bit
Shank Type - Machining
Straight with Three Flats
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
Number of Flutes
2
Impact Rated
Not Impact Rated
Number of Pieces
1
Decimal Equivalent
4, 5, 6, 7, 8, 9, 10, 11, 12
Measurement System
Metric
Step Increments
1 mm
Cutting Direction
Right Hand
Sub Brand
Secure-Grip(TM)
Primary Material Application
Steel, Plastic
Flute Type
Straight
For Tool Type
Cordless Drill

Description

Step Drill Bit, High Speed Steel, Black Oxide, 4 mm to 12 mm Size Range, Straight with Three Flats, 1/4 in Shank Diameter, 2 9/16 in Overall Length, Maximum Drilling Depth 65 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.