Zoro Homepage

4MM-20MM Step Bit

  • Mfr # 48-89-9320

  • Zoro # G4105206


product price: $69.97
/ea

Key Features

Shank Diameter
1/4 in
Shank Type - Machining
Straight with Three Flats
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
Overall Length
2 9/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-89-9320
Zoro #
G4105206
UPC #
045242344406
Country of Origin
United States

Dimensions

Shank Diameter
1/4 in
Overall Length
2 9/16 in
Size Range
4 mm to 20 mm
Drill Bit Sizes Included
4 mm, 6 mm, 8 mm, 10 mm, 12 mm, 14 mm, 16 mm, 18 mm, 20 mm
Step Thickness
2 mm
Maximum Hole Size
20 mm
Number Hole Sizes
9
Maximum Drilling Depth
65 mm
Minimum Hole Size
4 mm

Details

Item
Step Drill Bit
Shank Type - Machining
Straight with Three Flats
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
Number of Flutes
2
Impact Rated
Not Impact Rated
Number of Pieces
1
Decimal Equivalent
4, 6, 8, 10, 12, 14, 16, 18, 20
Sub Brand
Secure-Grip(TM)
Step Increments
2 mm
Cutting Direction
Right Hand
Measurement System
Metric
Primary Material Application
Steel, Plastic
Flute Type
Straight
For Tool Type
Cordless Drill

Description

Step Drill Bit, High Speed Steel, Black Oxide, 4 mm to 20 mm Size Range, Straight with Three Flats, 1/4 in Shank Diameter, 2 9/16 in Overall Length, Maximum Drilling Depth 65 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.