Shop MILWAUKEE TOOL
See all product information
Create Account
5 PC SDS PLUS M/2(TM) Kit
- Mfr # 48-20-7490
- Zoro # G323357659
product price:Â
$
23.47
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Sub Brand
M/2(TM)
Number of Cutter Heads
2
Decimal Equivalent
0.15625, 0.1875, 0.25, 0.3125, 0.375
Shank Type
SDS-Plus
Drill Bit Sizes Included
5/32 in, 3/16 in, 1/4 in, 5/16 in, 3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 48-20-7490
- Zoro #
- G323357659
- UPC #
- 45242401390
- Country of Origin
- Poland
Dimensions
- Overall Length
- 4 in, 6 in
- Drill Bit Sizes Included
- 5/32 in, 3/16 in, 1/4 in, 5/16 in, 3/8 in
- Wire Rope Length
- 4 in, 6 in
- Length
- 4 in, 6 in
Details
- Sub Brand
- M/2(TM)
- Item
- Kit
- Number of Cutter Heads
- 2
- Decimal Equivalent
- 0.15625, 0.1875, 0.25, 0.3125, 0.375
- Shank Type
- SDS-Plus
- Number of Drill Bits
- 5
Description
Kit, 5 Number of Drill Bits, Number of Cutter Heads 2, Shank Diameter Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.