Shop MILWAUKEE TOOL
See all product information
Create Account
SDS Max Side Load Ground Rod Driver
- Mfr # 48-62-4070
- Zoro # G323648801
product price:Â
$
1,591.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Compatible Manufacturer Part Number
MXF365-1XC
Head Width
3 in
Compatible Product Type
Demolition Hammer, Rotary Hammer
For Tool Type
Demolition Hammer, Rotary Hammer
Point Type
Ground Rod/Stake Driver
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 48-62-4070
- Zoro #
- G323648801
- UPC #
- 045242880096
- Country of Origin
- India
Dimensions
- Head Width
- 3 in
- Overall Length
- 11 1/2 in
- Shank Diameter
- 18 mm
- Wire Rope Length
- 11 1/2 in
- Length
- 11 1/2 in
Details
- Item
- SDS Max Side Load Ground Rod Driver
- Compatible Manufacturer Part Number
- MXF365-1XC
- Compatible Product Type
- Demolition Hammer, Rotary Hammer
- For Tool Type
- Demolition Hammer, Rotary Hammer
- Point Type
- Ground Rod/Stake Driver
- For Workpiece Material
- Dirt
- Product Type
- Ground Rod Driver
- Application
- Demolition
- Cutting Application
- Driving
- Shank Type
- SDS-Max
Description
SDS Max Side Load Ground Rod Driver, Shank Diameter 18 mm, Shank Length Not Applicable, Measurement System Fractional Inch, Head Width 3 in, For Tool Type Demolition Hammer, Rotary Hammer
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.