Shop MILWAUKEE TOOL
See all product information
Create Account
50 9" L x 14 TPI Metal Cutting Bi-metal Reciprocating Saw Blade + Folding Utility Knife
- Mfr # 48-01-6187, 48-22-1901
- Zoro # G2608020
product price:Â
$
138.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Teeth per Inch
14
Length
9 in
Material
Bi-Metal
Back Style
Straight
Application
Metal, Conduit Tubing, Channels, Pipe, Rubber, Fiber
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 48-01-6187, 48-22-1901
- Zoro #
- G2608020
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Length
- 9 in
- Height
- 3/4 in
- Overall Width
- 3/4 in
Details
- Item
- Reciprocating Saw Blade Kit
- Teeth per Inch
- 14
- Material
- Bi-Metal
- Back Style
- Straight
- Application
- Metal, Conduit Tubing, Channels, Pipe, Rubber, Fiber
- Shank
- 1/2"
- Includes
- (50) 9 in 14 TPI Metal Blades and Extra Folding Utility Knife
- Shell Material
- Bi-Metal
Description
Reciprocating Saw Blade, Teeth per Inch 14
Restrictions
This item has been restricted from sale in the following states:
NY
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.