Milwaukee Tool
50 ft Cordless Drain Cleaning Machine, 18V
Mfr # 2772A-21, 48-11-1850
Zoro # G9138289
product price: $633.99
/ea
Free Shipping & Returns
$633.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Run 50 ft
- Voltage 18 V
- Includes Inner Core Bulb, Head Cable, M18(TM) REDLITHIUM(TM) 2.0Ah Compact Battery, Battery Charger, Case, M18 REDLITHIUM(TM) CP 5.0Ah Battery Pack
- Standards UL/CSA/IEC/EN 60745-1
- Operating Speed 0 to 500 RPM
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Spiral Point Tap, Plug, 2 (1217400)
- TEKTON 3/4" Drive Socket Set, SAE, 21 pcs (SHD93013)
- PRO-GRADE TOOLS "ternal Torx Socket, 1/4"Dr., T15 (12915)
- IDEAL 5 in Cable Stripper 1/4 in (45-520)
- MILWAUKEE TOOL M18 FUEL SWITCH PACK Sectional Drum Machine w/1/2” Cable (2775C-222)
- MILWAUKEE TOOL M18 FUEL SWITCH PACK Sectional Drum Machine w/3/8” Cable (2775B-211)
- MILWAUKEE TOOL M12™ AIRSNAKE™ Drain Clean Air Gun Kit w M12™ XC REDLITHIUM™ Battery (2572B-21, 48-11-2402)
- MILWAUKEE TOOL M12 Drain Snake KIT (2571-21)
- MILWAUKEE TOOL Toilet Auger and Cable (3576-21, 48-53-3576)
- MILWAUKEE TOOL M12 TRAPSNAKE Driver Kit (2575-21)
- RIDGID 100 ft Corded Drain Cleaning Machine, 115V AC (K-50-8)
- Milwaukee Tool Drain Cleaning Equipment