Zoro Homepage

5/8 in. ProPEX Expander Head with RAPID SEAL for M12 FUEL ProPEX Expander

  • Mfr # 49-16-2415

  • Zoro # G101866250


product price: $84.00
/ea
Free Shipping & Returns

Key Features

Cable Dia.
5/8 in
For Use With
M12 and M18 Expander, M12 Fuel Propex(R) Expander
Expander Head Size
5/8 in
Compatible With
M12 Fuel ProPEX Expander, M12 ProPEX Expander, M18 Fuel ProPEX Expander, M18 ProPEX Expander
Expansion Head Series
ProPEX Rapid Seal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-16-2415
Zoro #
G101866250
UPC #
045242587117
Country of Origin
China

Dimensions

Cable Dia.
5/8 in
Size
5/8"
Expander Head Size
5/8 in
Maximum Compatible Pipe Size
5/8 in

Details

Item
Expansion Head
For Use With
M12 and M18 Expander, M12 Fuel Propex(R) Expander
Compatible With
M12 Fuel ProPEX Expander, M12 ProPEX Expander, M18 Fuel ProPEX Expander, M18 ProPEX Expander
Expansion Head Series
ProPEX Rapid Seal

Description

Expansion Head

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.