Zoro Homepage

5/8" Streamline ACR Press Jaw for M12 FORCE LOGIC Press Tool

  • Mfr # 49-16-2454M

  • Zoro # G411248470


product price: $329.00
/ea
Free Shipping & Returns

Key Features

Compatible Material Type
Copper
Compatible Pipe Size
5/8 in
Compatible Fitting System
ACR Press, M12 FORCE LOGIC
Compatible Press Tool Type
Compact
Series
M12 FORCE LOGIC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-16-2454M
Zoro #
G411248470
UPC #
045242851515
Country of Origin
Poland

Dimensions

Compatible Pipe Size
5/8 in
Overall Length
1.33 in
Manufacturer Warranty Length
2 yr

Details

Compatible Material Type
Copper
Compatible Fitting System
ACR Press, M12 FORCE LOGIC
Compatible Press Tool Type
Compact
Series
M12 FORCE LOGIC
Item
Press Jaw
Material
Forged Steel

Description

Press Jaw, Product Type Jaw, Compatible Fitting System ACR Press, Compatible Material Type Copper, Compatible Pipe Size 5/8 in, Kit Pipe or Tubing Sizes Included 5/8 in, Material Forged Steel, Compatible Press Tool Type Compact, Manufacturer Warranty Length 2 yr, Overall Length 1.33 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.