Shop MILWAUKEE TOOL
See all product information
Create Account
5lb Splitting Wedge
- Mfr # 48-22-9065
- Zoro # G423353735
product price:Â
$
29.99
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Material
Steel
Weight
5 lb
Features
Easier Setting, Efficient Splits, Large, Rounded Striking Surface, Limited Lifetime Warranty, Precision Beveled Edge, Rust-Resistant, Stays Sharp, Wide Wings
Overall Width
4 3/8 in
Wire Rope Length
18 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 48-22-9065
- Zoro #
- G423353735
- UPC #
- 45242524297
- Country of Origin
- China
Dimensions
- Overall Width
- 4 3/8 in
- Wire Rope Length
- 18 in
- Edge Length
- 2 in
- Overall Length
- 18 in
- Length
- 18 in
- Fits Chest Size
- Easier Setting, Efficient Splits, Large, Rounded Striking Surface, Limited Lifetime Warranty, Precision Beveled Edge, Rust-Resistant, Stays Sharp, Wide Wings
Details
- Material
- Steel
- Weight
- 5 lb
- Features
- Easier Setting, Efficient Splits, Large, Rounded Striking Surface, Limited Lifetime Warranty, Precision Beveled Edge, Rust-Resistant, Stays Sharp, Wide Wings
- Item
- 5lb Splitting Wedge
- Wedge Type
- Splitting Wedge
- Shell Material
- Steel
Description
5lb Splitting Wedge, Edge Length 2 in, Features Easier Setting, Efficient Splits, Large, Rounded Striking Surface, Limited Lifetime Warranty, Precision Beveled Edge, Rust-Resistant, Stays Sharp, Wide Wings, Weight 5 lb, Material Steel, Overall Length 18 in, Overall Width 4 3/8 in, Wedge Type Splitting Wedge
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.