Shop MILWAUKEE TOOL
See all product information
Create Account
Mattock
- Mfr # 48-22-9335
- Zoro # G725075564
product price:Â
$
122.99
/ea
Free Shipping & Returns
Key Features
Handle Length
36 in
Includes Handle
Yes
Axe Length
18 in
Non-Magnetic
No
Product Type
Pick Mattock
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 48-22-9335
- Zoro #
- G725075564
- UPC #
- 045242333851
- Country of Origin
- Viet Nam
- Item
- Mattock
- Includes Handle
- Yes
- Non-Magnetic
- No
- Product Type
- Pick Mattock
- Head Material
- Forged Steel
- Heat-Treated
- No
- Includes Cushioned Grip
- Yes
- Head Weight
- 5 lb
- Handle Material
- Fiberglass
- Features
- Flared Handle Design, Overstrike Protection, Tether-Ready Lanyard Hole
- Anti-Vibration Handle
- Yes
Dimensions
- Handle Length
- 36 in
- Axe Length
- 18 in
- Overall Length
- 36 in
- Pick Width
- 3 in
- Head Length
- 18 in
- Axe Width
- 3 in
Description
Mattock, Product Type Pick Mattock, Head Material Forged Steel, Head Weight 5 lb, Adze Length Not Applicable, Adze Width Not Applicable, Pick Length Not Applicable, Pick Width 3 in, Axe Length 18 in, Axe Width 3 in, Head Length 18 in, Handle Material Fiberglass, Handle Length 36 in, Overall Length 36 in, Anti-Vibration Handle Yes, Heat-Treated No, Includes Cushioned Grip Yes, Includes Handle Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.