6 in, 9 in x 14, 18, 5, 8 TPI Reciprocating Saw Blade Set

  • Mfr # 49-22-1129, 48-00-5184

  • Zoro # G2607847


product price:  $42.79
/ea

Key Features

Teeth per Inch
14, 18, 5, 8
Length
6 in, 9 in
Material
Bi-Metal
Back Style
Straight, Tapered
Application
Cuts All Woods, Nail Embedded Wood, Composition Material, Plastic, Ferrous and Non Ferrous Metals, Cast Iron, Metal 1/8 thru 3/16", Conduit, Tubing, Channels, Pipe
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-22-1129, 48-00-5184
Zoro #
G2607847
UPC #
045242082858
Country of Origin
United States

Dimensions

Length
6 in, 9 in
Height
3/4 in, 1 in

Details

Item
Reciprocating Saw Blade Set
Teeth per Inch
14, 18, 5, 8
Material
Bi-Metal
Back Style
Straight, Tapered
Application
Cuts All Woods, Nail Embedded Wood, Composition Material, Plastic, Ferrous and Non Ferrous Metals, Cast Iron, Metal 1/8 thru 3/16", Conduit, Tubing, Channels, Pipe
Includes
(1) Storage Container, (2) 6 in 5 TPI The Ax Blades, (2) 6 in 8 TPI The Wrecker Blades, (2) 9 in 14 TPI The Torch Blades, (2) 9 in 5 TPI The Ax Blades, (4) 6 in 18 TPI The Torch Blades, (5) 6 in 18 TPI Thin Kerf Blades
Shank
1/2"

Description

Reciprocating Saw Blade Kit,Demolition

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.