Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6 in. Replacement Guide Bar for M12 HATCHET Pruning Saw

  • Mfr # 49-16-2733

  • Zoro # G900403960


product price: $28.97
/ea

Key Features

For Use With
Mfr. No. 2527-20
Pitch
3/8 in
Gauge
0.05 in
Compatible Chainsaw Manufacturer
Milwaukee
Compatible Bar Length
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-16-2733
Zoro #
G900403960
UPC #
045242568857
Country of Origin
China

Dimensions

Compatible Bar Length
6 in

Details

Item
Guide Bar
For Use With
Mfr. No. 2527-20
Pitch
3/8 in
Gauge
0.05 in
Compatible Chainsaw Manufacturer
Milwaukee
Product Type
Chainsaw Bar
Sharpening Stone Included
No Sharpening Stone Included
Number of Links
28

Description

Guide Bar, Product Type Chainsaw Bar, Compatible Bar Length 6 in, Pitch 3/8 in, Gauge 0.05 in, Number of Links 28, Sharpening Stone Included No Sharpening Stone Included, Compatible Chainsaw Manufacturer Milwaukee

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.