Zoro Homepage

6 in x 10 TPI, Reciprocating Saw Blade

  • Mfr # 48-00-5251

  • Zoro # G812041540


product price: $14.47
/ea

Key Features

Teeth per Inch
10
Material
Bi-Metal
Tip Material
Carbide
Back Style
Straight
Height
1/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-00-5251
Zoro #
G812041540
UPC #
045242605385
Country of Origin
United States

Dimensions

Length
6 in
Height
1/16 in
Blade Width
1 in
Blade Length
6 in
Cut Width
0.05 in
Overall Width
1/16 in
Overall Length
6 in
Cut Width - Maximum
0.05 in

Details

Item
Reciprocating Saw Blade
Teeth per Inch
10
Material
Bi-Metal
Tip Material
Carbide
Back Style
Straight
Application
Copper, EMT Conduit, Rigid Conduit, Stainless Steel Pipe, Stainless Steel Strut
Blade Material
Bi-Metal
Materials Cut
Copper
Primary Material Application
Metal
For Workpiece Material
Copper, EMT Conduit, Rigid Conduit, Stainless Steel Pipe, Stainless Steel Strut

Description

Torch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.