This item is Discontinued.

Milwaukee Tool 6" L x 18 TPI 100 PK 48-01-7784

6" L x 18 TPI 100 PK (Discontinued)

  • Mfr # 48-01-7784
  • Zoro # G5938853
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
48-01-7784
Zoro #
G5938853
UPC #
45242083596
Country of Origin
United States

Dimensions

Length
6"

Details

Teeth per Inch
18
For Use With Saw Type
Reciprocating Saw
Number of Teeth
108

Description

100-Pk Of 6 18 Tpi Torch Metal Cutting Sawzall Blades

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.