Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6" Root Cutter For 1-1/4" Sectional Cable

  • Mfr # 48-53-4834

  • Zoro # G8271079


product price: $64.00
/ea

Key Features

Material
Steel
Application
Sectional Machine Cables
Number of Pieces
1
Features
RUST GUARD Plating
Includes
60HM46
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
48-53-4834
Zoro #
G8271079
UPC #
045242548446
Country of Origin
China

Dimensions

Size
6 in
Connection Size
1 1/4 in
Cutter Length
6 in
Overall Length
6 in
Maximum Drain Line Inside Diameter
8 in
Minimum Drain Line Inside Diameter
6 in

Details

Item
Double Cutter
Material
Steel
Application
Sectional Machine Cables
Number of Pieces
1
Features
RUST GUARD Plating
Includes
60HM46
Drain Line Capacity I.D.
6 in - 8 in Lines
For Use With
55NJ55
Number of Blades
2
Head Type
Double Cutter
Product Type
Cutters
Compatible Cleaner Manufacturer Part Number
2871-20
Compatible Cleaner Series
M18 Sectional Machines
Cutter Type
Double Cutter
Compatible Cable Core Type
Open Wind

Description

Double Cutter, Head Type Double Cutter, Compatible Cleaner Series M18 Sectional Machines, Connection Size 1 1/4 in, Maximum Drain Line Inside Diameter 8 in, Minimum Drain Line Inside Diameter 6 in, Product Type Cutters, Compatible Cleaner Manufacturer Part Number 2871-20, Application Sectional Machine Cables, Compatible Cable Core Type Open Wind, Compatible Cleaner Grainger Part Number 55NJ55, Cutter Length 6 in, Cutter Type Double Cutter, Features RUST GUARD Plating, For Use With 55NJ55

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.