This item is Discontinued.

Milwaukee Tool 7-3/4" Wire Stripper 20 to 10 AWG 48-22-3070

7-3/4" Wire Stripper 20 to 10 AWG (Discontinued)

  • Mfr # 48-22-3070
  • Zoro # G5490147
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
48-22-3070
Zoro #
G5490147
UPC #
045242356836
Country of Origin
China

Dimensions

Overall Length
7-3/4"

Details

Capacity
20 to 10 AWG
Features
One-Handed Swing Lock, Spring Loaded, Curved Cutting Blade, Rust Protection
Handle Material
Polypropylene
Insulated / Uninsulated
Insulated
Handle Type
Cushion Grip
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Cable Type
Solid
Adjustable
NO
Standards
ASME
Functions
Strip/Cut
Item
Wire Stripper
Insulated
No
Tether Style
Tether Capable

Description

Wire Stripper, Insulated No, Features One-Handed Swing Lock, Spring Loaded, Curved Cutting Blade, Rust Protection

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.