Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

72" REDSTICK Digital Level w/ PINPOINT Measurement Technology

  • Mfr # MLDIG72

  • Zoro # G2188223


product price: $358.99
/ea
Free Shipping & Returns

Key Features

Type
Digital
Includes
USB Cable, Charger
Application
For Leveling
Length (In.)
72 in
Visual/Audible Indicators
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MLDIG72
Zoro #
G2188223
UPC #
045242516391
Country of Origin
Viet Nam

Dimensions

Length (In.)
72 in
Overall Length
72 in
Battery Size
4V
Overall Width
1 3/8 in
Overall Height
2 3/4 in

Details

Item
Digital Level
Type
Digital
Includes
USB Cable, Charger
Application
For Leveling
Visual/Audible Indicators
Yes
Operating Temp. (F)
14 Degrees to 122 Degrees
Accuracy
0.03 Degrees for 0 Degrees and 90 Degrees , All Other Angles: 0.1 Degrees
Characteristics
Full Color, High Resolution
Preset Angle (Deg.)
0 Degrees
Power Source
4V Lithium Battery
Shop By
Hot Buys
Measurement Functions
Level
Number of Plumb Vials
0
Magnetic
Nonmagnetic
Operating Temperature - Minimum
14 Degrees F
Features
Pinpoint(TM) Measurement Technology Provides Layers of Information to Include Numeric, Graphic, Color and Audio for Advanced Readability, Powered by Redlithium(TM) USB Rechargeable Battery, Simple Menu Selection for Quick Set-Up: Mode, Sensitivity, Tolerance, Power & Language, Tolerance can be Adjusted for Precision, Standard & Rough-In Work, Wide Durable Handles for Comfort and Portability
Standards
IP54, IP65
Preset Angles
0 Degrees
Operating Temperature - Maximum
122 Degrees F
Frame Material
Aluminum
Accuracy - Inverted
1 Degrees -89 Degrees /.10 Degrees
Level Indicators
Audible, Visual
End Cap Type
Removable End Caps
Accuracy - Other Angles
+/-0.10 Degrees
Number of Level Vials
0
Number of Hand Grips
0
Number of V-Grooves
0
Number of Magnets
0
Includes Batteries
Batteries Included
Total Number of Vials
0
Measuring Range - Maximum
360 Degrees
Measuring Units
Degrees
Use Location
Indoor, Outdoor
Number of 30 Vials
0
Display Type
LCD
Number of 45 Vials
0
Accuracy - 0 and 90
+/-0.03 Degrees
Measuring Range - Minimum
360 Degrees
Accuracy - Standard
0 Degrees , 90 Degrees /.03 Degrees

Description

Digital Level, Measuring Range - Maximum 360 Degrees , Measuring Range - Minimum 360 Degrees , Magnet Type Not Applicable, Number of Magnets 0, Accuracy - Other Angles +/-0.10 Degrees , Overall Length 72 in, Battery Size 4V, Includes Batteries Batteries Included, Accuracy - 0 and 90 +/-0.03 Degrees , Frame Material Aluminum, Preset Angles 0 Degrees , Display Type LCD, Total Number of Vials 0, Accuracy - Inverted 1 Degrees -89 Degrees /.10 Degrees

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.