Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8 in Long Nose Plier, Side Cutter Comfort Grip Handle

  • Mfr # 48-22-6101

  • Zoro # G9794942


product price: $22.97
/ea

Key Features

Overall Length
Standard
Material
Steel
Handle Type
Comfort Grip
Features
Forged Design, Integrated Fish Tape Puller, Integrated Reaming Ridges, Rust Resistance
Jaw Width
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-6101
Zoro #
G9794942
UPC #
045242342211
Country of Origin
Viet Nam

Dimensions

Overall Length
Standard
Jaw Width
1/2 in
Jaw Length
2 1/2 in
Tip Width
7/64 in
Cutter Length
1 in
Maximum Wire Cutting Diameter
1.5 in

Details

Item
Long Nose Plier
Material
Steel
Handle Type
Comfort Grip
Features
Forged Design, Integrated Fish Tape Puller, Integrated Reaming Ridges, Rust Resistance
Joint Type
Solid
Nonsparking
No
Wire Stripper
Yes
Tether Capable
Tether Capable
Voltage Rating
Not Rated
Handle Color
Red
Spring Return
No
ESD Safe
No
Gripping Surface
Serrated
Cutting Capacity/Material
3/8 in Wire
Insulated
No
Jaw Bend
0 Degrees
Max. Jaw Opening
2 39/64 in
Insulated / Uninsulated
Uninsulated
Plier Product Group
Pliers
Wire Crimper
No
Side Cutter
Yes
Plier Item
Long Nose Pliers
Includes
(1) 8" Comfort Grip Long Nose Pliers (48-22-6101)
Tether Style
Standard Tool (Accessory Needed for Tethering)
Application
Wire and Material Pulling
Weight
0.625 lb
Steel Type
Alloy Steel
ESD-Safe
No
Head Offset Angle
0 Degrees
Includes Wire Stripper
Yes
Plier Material
Steel
Tether Ready
No
Includes Wire Cutter
Yes
Jaw Opening Type
Manual
Handle Style
Cushion Grip
Jaw Texture
Serrated
Cutting Capacities
2.67 in
Maximum Jaw Opening
2 5/8 in
Additional Tool Functions
Fish Tape Puller, Cutter
Non-Sparking
No
Nose Shape
Needle
Plier Type
Needle Nose Pliers

Description

8-inch Long Nose Pliers feature a 2-inch gripping nose letting you easily pull wire and material through rough-in holes and other tight spaces. The pliers head features integrated reaming ridges for removing burrs from the inside of smooth pipe as well as an integrated wire cutter. The long needle nose pliers also feature an integrated fish tape puller. The pliers feature over-molded comfort grips, which will not peel after heavy use on the job site and provide you with all-day comfort. All MILWAUKEE pliers are forged for strength and feature rust protection for long life.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.