9" 8TPI TORCH w/ NITRUS Carbide for Cast Iron SAWZALL Blade + 16PC Metal Cutting Sawzall Blade Set
- Mfr # 49-22-1216, 48-00-5262
- Zoro # G705929153
product price:Â
$
52.95
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
For Use With
Reciprocating Saws
Features
Grid Iron(TM) honeycomb pattern increases blade rigidity to resist blade buckling, Tough Neck(TM) design strengthens the blade's tang and minimize breakage
For Use With Saw Type
Reciprocating Saws
Includes
(1) Nitrus Carbide Blade, (16) Metal Cutting Blades
Teeth per Inch
14, 18, 24, 7
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 49-22-1216, 48-00-5262
- Zoro #
- G705929153
- UPC #
- 045242476558
- Country of Origin
- United States
Dimensions
- Height
- 3/4 in, 1 in
- Blade Thickness
- 3/64 in
- Blade Width
- 1 in
- Cut Width
- 0.04 in
- Blade Length
- 6 in, 9 in
- Overall Length
- 6 in, 9 in
- Overall Thickness
- 0.05 in
- Fits Chest Size
- Grid Iron(TM) honeycomb pattern increases blade rigidity to resist blade buckling, Tough Neck(TM) design strengthens the blade's tang and minimize breakage
Description
Reciprocating Saw Blades, Voltage Not Applicable, For Use With Reciprocating Saws, Cordless Tool Battery Type Not Applicable, Battery Capacity Not Applicable, Battery Number Not Applicable, Features Grid Iron(TM) honeycomb pattern increases blade rigidity to resist blade buckling, Tough Neck(TM) design strengthens the blade's tang and minimize breakage, Includes (1) Nitrus Carbide Blade, (16) Metal Cutting Blades
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.