Shop MILWAUKEE TOOL
See all product information
Create Account
Cordless Battery, 12 Ah, Li-Ion, 18V DC
- Mfr # 48-11-1814
- Zoro # G523397004
product price:Â
$
2,511.00
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Number of Chargers Included
0
Charger Input Voltage
120V AC
Battery Platform
M18(TM)
Charger Manufacturer Part Number
48-59-1809
Battery Capacity
12 Ah
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 48-11-1814
- Zoro #
- G523397004
- UPC #
- 045242526635
- Country of Origin
- Korea, Republic of
Dimensions
- Overall Length
- 5 3/4 in
- Wire Rope Length
- 5 3/4 in
- Length
- 5 3/4 in
- Fits Chest Size
- Patented Ingress Coating Provides Increased Protection to Maximize Active Cooling Through an Upgraded Venting Design
Details
- Number of Chargers Included
- 0
- Charger Input Voltage
- 120V AC
- Battery Platform
- M18(TM)
- Charger Manufacturer Part Number
- 48-59-1809
- Battery Capacity
- 12 Ah
- Tool Series
- M18(TM)
- Compatible Product Type
- Cordless Power Tool
- Weight
- 3.3 lb
- Features
- Patented Ingress Coating Provides Increased Protection to Maximize Active Cooling Through an Upgraded Venting Design
- Product Type
- Battery Pack
- Oil Resistance
- Oil-Resistant
- Battery Type
- Tabbed
- Battery Chemistry
- Li-Ion
- Number of Batteries Included
- 10
- Voltage
- 18V DC
- Battery Series
- M18(TM) REDLITHIUM(TM) FORGE(TM)
- Item
- Cordless Battery
Description
Cordless Battery, Battery Capacity 12 Ah, Battery Chemistry Li-Ion, Number of Batteries Included 10, Voltage 18V DC, Charger Input Voltage 120V AC, Battery Series M18(TM) REDLITHIUM(TM) FORGE(TM), Overall Height 4 1/8 in, Overall Length 5 3/4 in, Overall Width 3 3/8 in, Weight 3.3 lb
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.