Zoro Homepage

9 in. 6 TPI SAWZALL THE WRECKER with NITRUS CARBIDE Multi-Material Reciprocating Saw Blade (1 pk)

  • Mfr # 48-00-5272

  • Zoro # G905307188


product price: $17.97
/ea

Key Features

Teeth per Inch
6
Material
Carbide
Tip Material
Carbide
Back Style
Straight
Number of Pieces
Individual
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-00-5272
Zoro #
G905307188
UPC #
045242742523
Country of Origin
United States

Dimensions

Length
9 in
Blade Length
9 in
Cut Width
0.05 in
Height
0.05 in
Overall Length
9 in
Overall Width
7/16 in
Overall Thickness
0.05 in
Cut Width - Maximum
0.05 in
Blade Length (in)
9.0 in

Details

Item
Reciprocating Saw Blade
Teeth per Inch
6
Material
Carbide
Tip Material
Carbide
Back Style
Straight
Number of Pieces
Individual
Blade Material
Carbide
Application
General Purpose
For Use With Saw Type
Reciprocating Saws
Primary Material Application
General Purpose
Cutting Edge Style
Rigid for Straight Cuts
Includes
(1) Reciprocating Saw Blade
Compatible Product Type
Reciprocating Saw
Tooth Count
45
Material Cut
All-Purpose

Description

The MILWAUKEE WRECKER with NITRUS CARBIDE SAWZALL blade for multi-material cutting is the next generation of carbide teeth technology. The Milwaukee NITRUS CARBIDE technology allows this blade to be the fastest cutting and longest life multi-material blade on the market. The blade features a 6TPI design for best material versatility and the ability to cut materials from wood with nails and screws to thick metals. This blade delivers 2x life versus carbide teeth blades eliminating the need for blade changes when cutting a variety of materials. This blade is available in 6", 9" and 12" blade lengths. It is the ideal blade for demolition and remodeling jobs.


  • Cuts through the widest variety of materials: wood with nails and screws, roofing material, plaster and drywall, rigid conduit and black pipe
  • 6TPI design for best material versatility
  • Fang TipTM design for fastest plunge cuts in woods, plaster and drywall
  • 1/2" universal tang
  • Available in 6", 9" and 12" lengths in 1PKs, 3PKs, and 5PKs
  • Made in the USA
  • Best blade for residential demolition projects

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.