Adapter
- Mfr # 48-03-3572
- Zoro # G723357464
product price:Â
$
69.47
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Overall Length
12 in
Overall Width
1 1/2 in
Compatible Manufacturer Part Number
48-20-5130, 48-20-5135, 48-20-5140, 48-20-5145, 48-20-5150, 48-20-5155, 48-20-5160, 48-20-5165
Product Type
Adapter
Chuck Style
SDS-Max
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 48-03-3572
- Zoro #
- G723357464
- UPC #
- 45242411245
- Country of Origin
- Türkiye
Dimensions
- Overall Length
- 12 in
- Overall Width
- 1 1/2 in
- Wire Rope Length
- 12 in
- Length
- 12 in
Details
- Item
- Adapter
- Compatible Manufacturer Part Number
- 48-20-5130, 48-20-5135, 48-20-5140, 48-20-5145, 48-20-5150, 48-20-5155, 48-20-5160, 48-20-5165
- Product Type
- Adapter
- Chuck Style
- SDS-Max
Description
Adapter, Product Type Adapter, Chuck Style SDS-Max, Overall Width 1 1/2 in, Overall Length 12 in, Includes Not Applicable, Chuck Size Not Applicable, Drill Chuck Type Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.