Shop MILWAUKEE TOOL
See all product information
Create Account
Anvil Assembly, 1/2" Drive, Tightening
- Mfr # 49-06-3054
- Zoro # G223944522
product price:Â
$
35.00
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Product Type
Low Profile Anvil Assembly
Tool Series
M12 FUEL(TM)
Features
Low Profile Forward Reverse Knob
Number of Pieces
1
Compatible Product Type
1/2 in Ratchets
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 49-06-3054
- Zoro #
- G223944522
- UPC #
- 045242476138
- Country of Origin
- Mexico
- Product Type
- Low Profile Anvil Assembly
- Tool Series
- M12 FUEL(TM)
- Features
- Low Profile Forward Reverse Knob
- Number of Pieces
- 1
- Compatible Product Type
- 1/2 in Ratchets
- Item
- Anvil Assembly
- Compatible Manufacturer Model Number
- 3054-20
Dimensions
- Drive Size
- 1/2 in
- Fits Chest Size
- Low Profile Forward Reverse Knob
Description
Anvil Assembly, Number of Pieces 1
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.