Shop MILWAUKEE TOOL
See all product information
Create Account
Anvil Assembly, 1/4" Drive, Tightening
- Mfr # 49-06-3052
- Zoro # G623944344
product price:Â
$
35.00
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Product Type
Low Profile Anvil Assembly
Features
Low Profile Forward Reverse Knob
Drive Size
1/4 in
Compatible Manufacturer Model Number
3052-20
Tool Series
M12 FUEL(TM)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 49-06-3052
- Zoro #
- G623944344
- UPC #
- 045242475971
- Country of Origin
- Mexico
- Product Type
- Low Profile Anvil Assembly
- Features
- Low Profile Forward Reverse Knob
- Compatible Manufacturer Model Number
- 3052-20
- Tool Series
- M12 FUEL(TM)
- Number of Pieces
- 1
- Item
- Anvil Assembly
- Compatible Product Type
- 1/4 in Ratchets
Dimensions
- Drive Size
- 1/4 in
- Fits Chest Size
- Low Profile Forward Reverse Knob
Description
Anvil Assembly, Number of Pieces 1
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.