Shop GENIUS TOOLS
Create Account
1/2in Dr. 3/8in Hex Shank Bit Holder
- Mfr # 412+
- Zoro # G823583749
product price:Â
$
4.65
/ea
Sold in multiples of 2 for
$9.30
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 412+
- Zoro #
- G823583749
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Bit Holder 3/8 Inch Hex Shank 1/2 Inch Drive Durable High-Quality Construction - 412+ Bit Holder This 1/2in drive bit holder is built to securely accept a 3/8in hex shank bit, providing a stable connection for controlled fastening and removal. Its compact 40mm overall length helps keep the setup tight and manageable where space is limited. Manufactured from Chromium-vanadium Steel Alloy, it focuses on strength, durability, and anti-corrosive performance for consistent shop use. It is designed for professional technicians and produced to meet or exceed ANSI standards. Key Benefits 1/2in drive bit holder designed for 3/8in hex shank bits. 40mm overall length keeps the holder compact for controlled handling. Chromium-vanadium steel alloy supports high strength under demanding use. Anti-corrosive properties help resist rust and wear in harsh environments. Meets or exceeds ANSI standards for quality and performance expectations. SKU 412+ delivers a durable, professional-grade interface between your 1/2in drive tool and 3/8in hex shank bits.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.