Zoro Homepage

AR/FR Cat.1 High Visibility Vest w/Sleeves S, M Class 3 X Back, , Hook and Loop 10 Pockets, No

  • Mfr # 48-73-5231

  • Zoro # G405307350


product price: $159.97
/ea
Free Shipping & Returns

Key Features

Standards
ANSI107-15, ASTM F1506, CSA Certified
Color
Lime
Material
Polyester
Reflective Stripe Width
2 in
Back Stripe Pattern
X
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-73-5231
Zoro #
G405307350
UPC #
045242604319
Country of Origin
Nicaragua

Dimensions

Size
S, M
Reflective Stripe Width
2 in
Minimum Chest Size
38 in
Maximum Chest Size
42 in
Length
25 591/1000 in

Details

Item
AR/FR Cat.1 High Visibility Vest w/Sleeves
Standards
ANSI107-15, ASTM F1506, CSA Certified
Color
Lime
Material
Polyester
Back Stripe Pattern
X
ANSI Type
Class 3
Closure Type
Hook and Loop
ANSI Class
3
Total Number of Pockets
10
Breakaway
Yes
Includes Microphone Tab
2
Includes ID Window
No
Features
Anti-Static Mesh; Chest Pocket, Chest Pocket with Hook and Loop Opening and Closure, External Pocket, External Size Adjustment, Secure Hook and Loop Closure
Reflective Stripe Main Color
Silver
Number of Pockets with Closure
1
Includes Tool Lanyard Grommets
No
Fabric Construction
Mesh
Arc Flash PPE Category
1
Anti-Static
Yes
Includes Tablet Pocket
No
Reinforced Pocket Locations
Chest Pocket
Fall Protection Compatible
Yes
Reflective Stripe Border Type
None
Number of Inside Pockets
1
Number of Outside Pockets
2
Reflective Stripe Location
Chest
Vest Back Style
Mesh
Reflective Tape Type
Glass Bead
Vest Front Style
Mesh
Flame-Resistant Properties
Arc Flash and Flame-Resistant
Reflective Stripe Color
Silver
Horizontal Stripe Type
Single
UV-Resistant Material
Yes
Number of Breakaway Points
5
Pocket Location
Left Chest, Right Chest
Includes LED Lights
No
Safety Vest Style
Standard
ATPV Rating
4.1 cal/sq cm
Reflective Tape Attachment Type
Stiched
Gender
Unisex
Expandable
No
Covered Pocket Locations
Top Pockets
Cooling
No
Safety Features
Arc-Flash Rated, Breakaway, Fall Protection Compatible

Description

Safety Vest, ANSI Class 3, Vest Size M, S, Gender Unisex, ATPV Rating 4.1 cal/sq cm, Back Stripe Pattern X, Number of Pockets with Closure 1, Features Anti-Static Mesh; Chest Pocket, Chest Pocket with Hook and Loop Opening and Closure, External Pocket, External Size Adjustment, Secure Hook and Loop Closure, Standards ANSI107-15, ASTM F1506, CSA Certified

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.