Automotive Vacuum Tool Kit
Mfr # 49-90-2019A
Zoro # G911384579
product price: $129.00
/ea
Free Shipping & Returns
Key Features
Includes
(1) AIR-TIP Swiveling Palm Brush, AIR-TIP Flexible Long Reach Crevice Tool, AIR-TIP 3-in-1 Crevice and Brush Tool, Vacuum Tool Storage Bag
Inlet
2-1/2 in
Features
Swivel Cuff
Color
Red/Black
Number of Nozzle Tools
3
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
49-90-2019A
Zoro #
G911384579
UPC #
045242614646
Country of Origin
China
Details
Includes
(1) AIR-TIP Swiveling Palm Brush, AIR-TIP Flexible Long Reach Crevice Tool, AIR-TIP 3-in-1 Crevice and Brush Tool, Vacuum Tool Storage Bag
Inlet
2-1/2 in
Features
Swivel Cuff
Color
Red/Black
Number of Nozzle Tools
3
Wet or Dry Application
Dry
Nozzle Color
Red
Nozzle Material
Plastic
Bag Material
1680D Ballistic Material
Description
Automotive Vacuum Tool Kit, For Hose Diameter 1 7/8 in, 2 1/2 in, Includes Flexible Long Reach Crevice Tool, Swiveling Palm Brush, 3-in-1 Crevice and Brush Tool, Vacuum Tool Storage Bag, For Vacuum Type Shop Vacuum, Fits Vacuum Brand Milwaukee, Fits Vacuum Models Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.