Axis Heated Vest, Polyester, 2 to 8 hours Heating Time, 3 Heat Settings, Blue, 2XL

  • Mfr # F300E-212X

  • Zoro # G913324375


product price: $200.99
/ea
Free Shipping & Returns

Key Features

Length
29 1/2 in
Battery Voltage
12 V
Heating Time
2 to 8 hours
Includes
(1) Battery, (1) Battery Charger, (1) Battery Holder
Material
Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F300E-212X
Zoro #
G913324375
UPC #
045242876624
Country of Origin
Viet Nam

Dimensions

Size
2XL
Length
29 1/2 in
Size-Body Type
Regular
Maximum Chest Size
48 in
Minimum Chest Size
45 in

Details

Item
Heated Vest
Color
Blue
Battery Voltage
12 V
Heating Time
2 to 8 hours
Includes
(1) Battery, (1) Battery Charger, (1) Battery Holder
Material
Polyester
Series
Axis
Heat Settings
3
Replacement Battery
38D763
Wind-Resistant
Yes
Number of Batteries Required
1
Front Closure Type
Zipper
Includes Lining
Yes
Pattern
Striped
Fabric Weight
210 g/sq m
Garment Type
Vest
Insulation Material
100% Polyester Insulation 125 gm/2
Features
Machine Washable, Wind and Water Resistant
Replacement Charger Number
2XKZ7
Water-Resistant
Yes
Heated Areas
Back, Chest
Number of Inside Pockets
2
Lining Material
Polyester
Insulated for Cold Conditions
Yes
Temperature Rating
-70 Degrees F to 105 Degrees F
Standards
UL Listed
Includes Charger
Yes
Gender
Women's
Vest Style
Heat Vest
Number of Outside Pockets
2
Includes Battery
Yes
Battery System
M12

Description

Heated Vest, Vest Style Heat Vest, Garment Type Vest, Size 2XL, Maximum Chest Size 48 in, Minimum Chest Size 45 in, Color Blue, Material Polyester, Front Closure Type Zipper, Includes Lining Yes, Lining Material Polyester, Length 29 1/2 in, Insulated for Cold Conditions Yes, Heating Time 2 to 8 hours, Gender Women's, Number of Outside Pockets 2, Includes (1) Battery, (1) Battery Charger, (1) Battery Holder, Battery Voltage 12 V, Wind-Resistant Yes

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.