Zoro Homepage

Axis Heated Vest, Polyester, 2 to 8 hours Heating Time, 3 Heat Settings, Gray, S

  • Mfr # M300G-21S

  • Zoro # G713324285


product price: $200.99
/ea
Free Shipping & Returns

Key Features

Length
27 1/2 in
Battery Voltage
12 V
Heating Time
2 to 8 hours
Includes
(1) Battery, (1) Battery Charger, (1) Battery Holder
Material
Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M300G-21S
Zoro #
G713324285
UPC #
045242876389
Country of Origin
China

Dimensions

Size
S
Length
27 1/2 in
Minimum Chest Size
34 in
Size-Body Type
Regular
Maximum Chest Size
36 in

Details

Item
Heated Vest
Color
Gray
Battery Voltage
12 V
Heating Time
2 to 8 hours
Includes
(1) Battery, (1) Battery Charger, (1) Battery Holder
Material
Polyester
Series
Axis
Heat Settings
3
Front Closure Type
Zipper
Wind-Resistant
Yes
Includes Lining
Yes
Number of Outside Pockets
2
Fabric Weight
210 g/sq m
Vest Style
Heat Vest
Water-Resistant
Yes
Includes Charger
Yes
Temperature Rating
-70 Degrees F to 105 Degrees F
Lining Material
Polyester
Gender
Men's
Replacement Charger Number
2XKZ7
Garment Type
Vest
Standards
UL Listed
Pattern
Striped
Battery System
M12
Heated Areas
Back, Chest
Number of Batteries Required
1
Insulated for Cold Conditions
Yes
Includes Battery
Yes
Number of Inside Pockets
2
Insulation Material
100% Polyester Insulation 125 gm/2
Replacement Battery
38D763
Features
Machine Washable, Wind and Water Resistant

Description

Heated Vest, Vest Style Heat Vest, Garment Type Vest, Size S, Maximum Chest Size 36 in, Minimum Chest Size 34 in, Color Gray, Material Polyester, Front Closure Type Zipper, Includes Lining Yes, Lining Material Polyester, Length 27 1/2 in, Insulated for Cold Conditions Yes, Heating Time 2 to 8 hours, Gender Men's, Number of Outside Pockets 2, Includes (1) Battery, (1) Battery Charger, (1) Battery Holder, Battery Voltage 12 V, Wind-Resistant Yes, Features Machine Washable, Wind and Water Resistant

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.