Milwaukee Tool
Bare Tool Angle Grinder, 18V DC, 6 in Wheel Diameter
Mfr # 2980-20
Zoro # G4376865
product price: $249.00
/ea
Free Shipping & Returns
$249.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 18V DC
- No Load RPM 9,000 RPM
- Wheel Dia. 6 in
- Series M18 FUEL(TM)
- Brushless Motor Yes
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG End Mill, Carbide, TiAlN, 1/8, 4 FL, Sq End (414-125011)
- GEDORE Open Ended Wrench, 70mm (894 70)
- WIDIA Hand Tap Set, 3 PC, HSS, M4-0.7, D4 Limit (14760)
- KODIAK CUTTING TOOLS #1 Screw Extractor High Speed Steel (5415014)
- MILWAUKEE TOOL M18 FUEL 4-1/2” - 6” Braking Grinder Kit, Paddle Switch No-Lock (2980-22)
- MILWAUKEE TOOL M18 FUEL 4-1/2 in. / 5 in. Variable Speed Braking Grinder with No-Lock Paddle Switch (Tool Only) (2888-20)
- MILWAUKEE TOOL M12 FUEL 1/4 in Straight Die Grinder, 20,000 RPM (Tool Only) (2486-20)
- MILWAUKEE TOOL M12 FUEL 3" Compact Cut Off Tool - Kit (2522-21XC)
- MILWAUKEE TOOL M12 FUEL 3" Compact Cut Off Tool (2522-20)
- MILWAUKEE TOOL M18 FUEL 4-1/2” - 6” Braking Grinder Kit, Slide Switch, Lock-On (2981-20)
- DEWALT Cordless Die Grinder Kit, 20.0V, 5.0Ah (DCG426B/ DCB205CK)
- Milwaukee Tool Cordless Grinders