
Barrel Skid, 0.96 in L
Mfr # 48-53-3324
Zoro # G416078430
product price: $49.99
/eaKey Features
For Use With
Ultra Flex Compact Inspection Camera
Features
Maximum Portability, Most Compact Footprint
Overall Length
0.96 in
Overall Height
1.89 in
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
48-53-3324
Zoro #
G416078430
UPC #
045242313990
Country of Origin
China
Dimensions
Overall Length
0.96 in
Overall Height
1.89 in
Overall Width
1.2 in
Details
For Use With
Ultra Flex Compact Inspection Camera
Features
Maximum Portability, Most Compact Footprint
Material
Plastic
Camera Type
Ultra Flex Compact Inspection Camera
Cable Type
Flexible Push Cable
Compatible Manufacturer Model Number
3318-22A, 48-53-3318, 48-53-3320
Item
Barrel Skid
Description
Barrel Skid, Product Type Barrel Skid, Compatible Manufacturer Model Number 3318-22A, 48-53-3318, 48-53-3320, For Use With Ultra Flex Compact Inspection Camera, Cable Type Flexible Push Cable, Features Maximum Portability, Most Compact Footprint, Material Plastic, Overall Height 1.89 in, Overall Length 0.96 in, Overall Width 1.2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.