Zoro Homepage

Barrel Skid, 1.57 in L

  • Mfr # 48-53-3325

  • Zoro # G816078429


product price: $49.99
/ea

Key Features

Overall Height
2.48 in
Material
Plastic
Camera Type
High Flex Compact Inspection Camera
Cable Type
Flexible Push Cable
For Use With
High Flex Compact Inspection Camera
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-53-3325
Zoro #
G816078429
UPC #
045242314003
Country of Origin
China

Dimensions

Overall Height
2.48 in
Overall Width
2.48 in
Overall Length
1.57 in

Details

Material
Plastic
Camera Type
High Flex Compact Inspection Camera
Cable Type
Flexible Push Cable
For Use With
High Flex Compact Inspection Camera
Features
Maximum Portability, Most Compact Footprint
Compatible Manufacturer Model Number
3318-22B, 48-53-3319, 48-53-3321
Item
Barrel Skid

Description

Barrel Skid, Product Type Barrel Skid, Compatible Manufacturer Model Number 3318-22B, 48-53-3319, 48-53-3321, For Use With High Flex Compact Inspection Camera, Cable Type Flexible Push Cable, Features Maximum Portability, Most Compact Footprint, Material Plastic, Overall Height 2.48 in, Overall Length 1.57 in, Overall Width 2.48 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.