Shop MILWAUKEE TOOL
See all product information
Create Account
Battery Charger, 120V AC
- Mfr # 48-59-1818
- Zoro # G723649521
product price:Â
$
607.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Tool Series
M18(TM)
Charge Time
90 min
Battery Platform Voltage
12V DC, 18V DC
For Battery Voltage
12V DC, 18V DC
Battery Capacity
1.5 Ah, 12.0 Ah, 2.0 Ah, 2.5 Ah, 3.0 Ah, 4.0 Ah, 5.0 Ah, 6.0 Ah, 8.0 Ah, 9.0 Ah
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 48-59-1818
- Zoro #
- G723649521
- UPC #
- 045242371266
- Country of Origin
- Viet Nam
- Tool Series
- M18(TM)
- Charge Time
- 90 min
- Battery Platform Voltage
- 12V DC, 18V DC
- For Battery Voltage
- 12V DC, 18V DC
- Battery Capacity
- 1.5 Ah, 12.0 Ah, 2.0 Ah, 2.5 Ah, 3.0 Ah, 4.0 Ah, 5.0 Ah, 6.0 Ah, 8.0 Ah, 9.0 Ah
- Features
- Cool-Cycle Active Cooling System, Packout Compatible, Redlink Intelligence
- Charging Type
- Simultaneous
- For Battery Chemistry
- Li-Ion
- Item
- Battery Charger
- Number of Ports
- 4
- Charger Class
- Standard
- Charger Input Voltage
- 120V AC
- Charging Port Voltage
- (4) 12V, (4) 18V
- Compatible Product Type
- Batteries
- Modular Tool Storage Compatibility
- Packout
- Port Type
- Multi-Port Charging
Dimensions
- Fits Chest Size
- Cool-Cycle Active Cooling System, Packout Compatible, Redlink Intelligence
Description
Battery Charger, Battery Capacity 1.5 Ah, 12.0 Ah, 2.0 Ah, 2.5 Ah, 3.0 Ah, 4.0 Ah, 5.0 Ah, 6.0 Ah, 8.0 Ah, 9.0 Ah, Charge Time 90 min, Number of Ports 4, Charging Port Voltage (4) 12V, (4) 18V, Charger Input Voltage 120V AC, Charger Class Standard, Charging Type Simultaneous, For Battery Chemistry Li-Ion
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.