DriverBit, L:1", BitSize:T20
- Mfr # 48-32-4614
- Zoro # G1953291
product price:Â
$
6.97
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Overall Bit Length
1 in
Shank Size
1/4 in
Bit Style
Torx(R)
Includes
(5) Insert Bit T20
SAE or Metric
SAE
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 48-32-4614
- Zoro #
- G1953291
- UPC #
- 045242547609
- Country of Origin
- China
- Bit Style
- Torx(R)
- Includes
- (5) Insert Bit T20
- Number of Pieces
- 5 pc.
- SAE or Metric
- SAE
- Shank Style
- Hex
- Fastening Tool Item
- Insert Bit
- Item
- Driver Bit
- Finish
- Unfinished
- Application - Tools
- Impact
- Shank Shape
- Hex
- Fastening Tool Material
- Alloy Steel
- Material
- Alloy Steel
- Impact Rated
- Impact Rated
- Single End/Double End
- Single End
- Tip Type
- Standard
- Series
- SHOCKWAVE(TM)
- Measurement System
- Imperial
- Product Type
- Insert Bit
- End Design
- Single End
- Head Style
- Torx(R)
- For Tool Type
- Impact
- Includes Bit Holder
- Bit Holder Not Included
- Shell Material
- Alloy Steel
Dimensions
- Bit Length
- 1"
- Overall Bit Length
- 1 in
- Shank Size
- 1/4 in
- Tip Size
- T20
- Fastening Tool Tip Size
- T20
- Hex Shank Size
- 1/4 in
- Overall Length
- 1 in
- Bit Industry Size
- T20
- Wire Rope Length
- 1 in
- Length
- 1 in
Description
Driver Bit, Application - Tools Impact, Bit Style Torx(R), Fastening Tool Tip Size T20, Shank Style Hex, Hex Shank Size 1/4 in, Single End, Fastening Tool Material Alloy Steel, Overall Bit Length 1 in, SAE, Finish Unfinished, Impact Rated Impact Rated, Insert Bit
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.