Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M18 REDLITHIUM FORGE HD12.0 Battery Pack

  • Mfr # 48-11-1813

  • Zoro # G912467585


product price: $279.00
/ea
Free Shipping & Returns

Key Features

Battery Capacity
12 Ah
Number of Batteries Included
1
Voltage
18 V
Charger Included
No
Cordless Tool Battery Platform
M18(TM) REDLITHIUM(TM)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
48-11-1813
Zoro #
G912467585
UPC #
045242798025
Country of Origin
China

Details

Item
Battery Pack
Battery Capacity
12 Ah
Number of Batteries Included
1
Voltage
18 V
Charger Included
No
Cordless Tool Battery Platform
M18(TM) REDLITHIUM(TM)
Battery Chemistry
Li-ion
Cordless Tool Kit Contents
(1) Battery
For Use With
Milwaukee 18V Cordless Tools
Battery Series
FORGE HD12.0
Color
Black, Red
Finish
Red
Amp-hour
12.0Ah
Housing Material
Glass Filled Nylon

Description

The MILWAUKEE M18 REDLITHIUM FORGE HD12.0 Battery Pack delivers 50% more power than the HIGH OUTPUT 12.0, high-speed cooling for less downtime in high-demand applications, 35-minute supercharge to 80%, and the longest life vs REDLITHIUM batteries. REDLITHIUM FORGE are Milwaukee's most powerful, fastest charging, and longest-life batteries. The M18 REDLITHIUM FORGE HD12.0 delivers 12 amp hours of runtime with 50% more power than the HIGH OUTPUT 12.0, providing optimal power and runtime for demanding applications. The M18 REDLITHIUM FORGE HD12.0 is COOL-CYCLE capable. COOL-CYCLE Active Cooling System provides high-speed cooling for less downtime. Patented ingress coating provides increased protection to maximize active cooling through an upgraded venting design. The high-speed cooling feature works with M18 chargers that have COOL-CYCLE capability. When paired with the M18 Dual Bay Simultaneous Super Charger, this battery charges in just 35 minutes to 80%, getting you back to work faster than ever before. This lithium-ion battery has the longest life, the most recharges, and the best performance over the life of the battery. It is also designed with resistant housing for increased protection against exposure to common oils, greases, and solvents. Built-in REDLINK Intelligence protects the battery from overloads, preventing you from damaging your cordless power tools in heavy-duty situations. Fully compatible with 250+ M18 solutions.


  • 50% More Power vs HIGH OUTPUTTM HD12.0
  • COOL-CYCLETM Active Cooling System provides high-speed cooling for less downtime with COOL-CYCLETM capable chargers
  • 35min Supercharge to 80% with the M18TM Dual Bay Simultaneous Super Charger
  • Longest life for the most recharges and best performance over the life of the pack
  • REDLITHIUMTM FORGETM provides the most powerful, fastest charging, and longest life batteries within REDLITHIUMTM
  • Fully compatible with the M18TM system, featuring 250+-tools
  • Patented ingress coating provides increased protection to maximize active cooling through an upgraded venting design
  • Best protection from jobsite, weather and environmental conditions
  • PWR Level 5 on the REDLITHIUMTM Power scale
  • Resistant housing designed to provide increased protection against exposure to common oils, greases, and solvents

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.