Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Battery-Powered Pole Saw, Brushless, 18 V

  • Mfr # 3016-20PS

  • Zoro # G815364653


product price: $379.00
/ea
Free Shipping & Returns

Key Features

Motor Type
Brushless
Minimum Length
7 ft
Blade Width
3/8 in
Product Type
Pole Saw
Battery Platform
M18(TM)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3016-20PS
Zoro #
G815364653
UPC #
045242837649
Country of Origin
Mexico

Dimensions

Minimum Length
7 ft
Blade Width
3/8 in
Maximum Length
10 ft
Blade Length
10 in
Bar Length
10 in
Chain Length
.83 ft
Adjustable Length
Yes

Details

Motor Type
Brushless
Item
Pole Saw
Product Type
Pole Saw
Battery Platform
M18(TM)
Maximum Cutting Capacity
10 in
Power Source
Cordless
Features
The Pole Saw is Also Part of the Most Capable Attachment System on the Market for Ultimate Versatility, The Pole Saw Reaches Full Throttle in Under 1 Second, Maximizing Productivity
Voltage
18 V
Tool Series
M18 FUEL
Shop By
Hot Buys
Power Head Attachment Compatible
Yes
Bare Tool/Battery Included
Bare Tool
Automatic Oiler
Yes
Color / Finish
Red & Black
Includes
Chaincluded
Housing Material
Glass Filled Nylon

Description

Battery-Powered Pole Saw, Power Source Cordless, Blade Length 10 in, Maximum Cutting Capacity 10 in, Maximum Length 10 ft, Minimum Length 7 ft, Battery Platform M18(TM), Battery Capacity Not Applicable, Number of Batteries Included Not Applicable, Number of Chargers Included Not Applicable, Motor Type Brushless, Product Type Pole Saw, Battery Model Number Not Applicable, Voltage 18 V, Tool Series M18 FUEL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.