Milwaukee Tool

Battery, Radio and Battery Kit


original price: $1,242.99
55% off
new price: $548.00
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Promotion Restriction Not eligible for promotion
  • Power Source Cordless
  • Number of USB Ports 1
  • Includes Handle
  • Standards UL Listed
See all product information

Product Information

  • Brand Milwaukee Tool
  • MFR # 48-11-1812, 2950-20, 48-59-1880
  • Zoro # G911222772
  • UPC #
    045242519200
  • Country of Origin Multiple
  • Category Radios

Dimensions

Tool Length 22 in
Tool Width 5 3/4 in
Tool Depth 6 3/4 in
Tool Height 6 3/4 in

Details

Promotion Restriction Not eligible for promotion
Item Battery, Radio and Battery Kit
Power Source Cordless
Number of USB Ports 1
Includes Handle
Standards UL Listed
Features Added Durability, Full-Range Speaker and Tweeter Deliver Clear Mids and Highs, Providing 100+ Solutions
Number of Batteries Included 0
Included Charger Yes
Battery Platform M18
Charger Input Voltage 120 V AC
Battery Model Number 481Z42, 494D28
Voltage 12 V
Cordless Tool Kit Contents Bare Tool, Battery, Charger
Play Modes AM/FM, Bluetooth, USB
Number of Outlets 0
Charging Type Cordless Tool Battery
Memory Presets 18 AM/FM
Number Ports 1
Battery Capacity 8 Ah, 12 Ah
Compatible Battery Voltage 18 V
Number of Presets Stations 18
Charging Capability Yes
Product Type Radio and Charger
USB Charging Power 2.1 A
Housing Material Plastic
Bluetooth Capability Yes
Charger Model Number 45LD79
Tool Weight 4.19 lb
Port Types USB Port
Series M12
Shop By Hot Buys

Description

Battery, Radio and Battery Kit, Battery Platform M18, Product Type Radio and Charger, Power Source Cordless, Play Modes AM/FM, Bluetooth, USB, Tool Length 22 in, Tool Depth 6 3/4 in, Tool Height 6 3/4 in, Standards UL Listed, Cordless Tool Kit Contents Bare Tool, Battery, Charger, Battery Capacity 8 Ah, 12 Ah, Battery Included / Bare Tool Battery Included, Charging Type Cordless Tool Battery, Number of Presets Stations 18, Battery Model Number 481Z42, 494D28, Bluetooth Capability Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.