Shop MILWAUKEE TOOL
See all product information
Create Account
Blower, 18 V AC, 4.4 lb, Cordless
- Mfr # 3044-20
- Zoro # G423353636
product price:Â
$
149.00
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Voltage
18V AC
Sound Level
62 dBA
Speed Settings
Variable
Maximum Air Speed
120 mph
Function
Blower
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3044-20
- Zoro #
- G423353636
- UPC #
- 45242401369
- Country of Origin
- Poland
Details
- Voltage
- 18V AC
- Item
- Blower
- Sound Level
- 62 dBA
- Speed Settings
- Variable
- Maximum Air Speed
- 120 mph
- Function
- Blower
- Maximum Air Flow
- 450 cfm
- Tool Weight
- 4.4 lb
- Blower Type
- Handheld
- Power Source
- Cordless
- Power Source - old
- Cordless
Description
Blower, Power Source Cordless, Maximum Air Flow 450 cfm, Maximum Air Speed 120 mph, Sound Level 62 dBA, Function Blower, Voltage 18 V AC, Blower Type Handheld, Tool Weight 4.4 lb, Speed Settings Variable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.