Shop MILWAUKEE TOOL

M12 Spot Blower + M12 CP2.0 Battery

  • Mfr # 0852-20, 48-11-2420
  • Zoro # G716602038

product price: 
$
246.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Standards
UL Listed
Maximum Air Flow
175 cfm
Tool Series
M12(TM)
Tool Weight
3.3 lb
Tool Height
8 1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
0852-20, 48-11-2420
Zoro #
G716602038
UPC #
045242571734
Country of Origin
Multiple

Dimensions

Tool Height
8 1/2 in
Tool Width
15 in
Tool Length
4 3/4 in

Details

Item
Leaf Blower Kit
Standards
UL Listed
Maximum Air Flow
175 cfm
Tool Series
M12(TM)
Tool Weight
3.3 lb
Number of Speeds
2
Run Time
15 min
Blower Type
Handheld
Green Environmental Attribute
Product is Rechargeable
Function
Blower
Maximum Air Speed
110 mph
Battery Capacity
(1) 2.0 Ah
Number of Batteries Included
1
Bare Tool/Battery Included
Battery Included
Number of Chargers Included
0
Number of Batteries to Operate
1
Throttle Location
Tube
Motor Type
Brushless
Battery Platform
M12(TM) REDLITHIUM(TM)
Power Source
Cordless
Sound Level
78 dBA
Sound Level at Distance
Not Specified
Voltage
12 V DC
Battery Model Number
48-11-2420
Speed Settings
Variable
Power Source - old
Cordless

Description

Leaf Blower Kit, Power Source Cordless, Battery Platform M12(TM) REDLITHIUM(TM), Maximum Air Flow 175 cfm, Maximum Air Speed 110 mph, Sound Level 78 dBA, Function Blower, Number of Speeds 2, Motor Type Brushless, Number of Batteries to Operate 1, Number of Batteries Included 1, Number of Chargers Included 0, Battery Capacity (1) 2.0 Ah, Bare Tool/Battery Included Battery Included, Tool Weight 3.3 lb, Blower Type Handheld, Sound Level at Distance Not Specified, Voltage 12 V DC

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.