Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BOLT Orange Vented Safety Helmet - Type 2, Class C

  • Mfr # 48-73-1312

  • Zoro # G303678231


product price: $109.97
/ea
Free Shipping & Returns

Key Features

Head Protection Style
Climbing
Head Protection Material
Polycarbonate
Fits Hat Size
6-1/2 to 8-1/2
Series
BOLT
Suspension Adjustment Type
Swing Ratchet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-73-1312
Zoro #
G303678231
UPC #
045242602025
Country of Origin
United States

Dimensions

Fits Hat Size
6-1/2 to 8-1/2
Size
Adjustable Fit

Details

Item
Vented Hard Hat
Head Protection Style
Climbing
Head Protection Material
Polycarbonate
Series
BOLT
Suspension Adjustment Type
Swing Ratchet
Number of Suspension Points
4
Color
Orange
Head Protection Venting
Yes
Standards
ANSI/ISEA Z89.1
Application
General Purpose
CSA Type
2
Dielectric
No
Hard Hat ANSI Type
TYPE II
Accessory Slots
Yes
Includes
(1) BOLT(TM) Headlamp Mount, (1) BOLT(TM) Marker Clip, (1) Liner Chin Strap, (1) Ratcheting Suspension, (1) Sweat Band, (2) Identification Stickers, (2) Milwaukee Decals
ANSI Classification
Type 2, Class C
CSA Class
C
Head Protection Graphics
No Graphics
Accessory Mounting Options
Side-Slots
Weight
1.15 lb
Hard Hat ANSI Class
Type II Class C - Vented
ANSI Impact Type
2
ANSI Electrical Class
C
Reverse Donning
No
Low Temperature Test Met
No
Chin Strap Material
Nylon
High Temperature Test Met
No
Chin Strap
Yes
High-Visibility
No
Compatible Suspension Manufacturer Part Number
48-73-1098
Compatible Suspension Brand Name
Milwaukee

Description

Safety Helmet, ANSI Classification Type 2, Class C, Head Protection Style Climbing, Head Protection Suspension Type Ratchet (4-Point), Head Protection Color Orange, Head Protection Graphics No Graphics, Fits Hat Size 6-1/2 to 8-1/2, Head Protection Material Polycarbonate, Accessory Mounting Options Side-Slots, Head Protection Venting Yes, Weight 1.15 lb, Reverse Donning No, Low Temperature Test Met No, High Temperature Test Met No, High-Visibility No, Compatible Suspension Brand Name Milwaukee

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.