Zoro Homepage

Borescope Camera, 720 x 1280 Resolution

  • Mfr # 48-53-3150

  • Zoro # G516298745


product price: $229.00
/ea
Free Shipping & Returns

Key Features

Compatible with Brand
Milwaukee
Shaft Diameter
5 mm
Camera Diameter
0.2 in
Features
Access Glow Plug Holes and Fuel Injector Ports, Front and Side View, HEAT SENSE(TM) Temperature Alert Technology
Shaft Length
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-53-3150
Zoro #
G516298745
UPC #
045242821563
Country of Origin
China

Dimensions

Shaft Diameter
5 mm
Camera Diameter
0.2 in
Shaft Length
36 in
Manufacturer Warranty Length
2 yr

Details

Compatible with Brand
Milwaukee
Features
Access Glow Plug Holes and Fuel Injector Ports, Front and Side View, HEAT SENSE(TM) Temperature Alert Technology
Compatible with Series
M12(TM)
Includes
5mm Dual Camera Cable
Camera Pixel Resolution
720 x 1280
Minimum Focus Distance
30 mm
Field of View
75 Degrees
Item
Borescope Camera

Description

Borescope Camera, Compatible with Manufacturer Model Number 3150-20, Compatible with Series M12(TM), Compatible with Brand Milwaukee, Shaft Length 36 in, Shaft Diameter 5 mm, Field of View 75 Degrees , Camera Pixel Resolution 720 x 1280, Minimum Focus Distance 30 mm, Features Access Glow Plug Holes and Fuel Injector Ports, Front and Side View, HEAT SENSE(TM) Temperature Alert Technology, Includes 5mm Dual Camera Cable, Camera Diameter 0.2 in, Manufacturer Warranty Length 2 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.