Zoro Homepage

Borescope Camera Cable, 0.31 in H

  • Mfr # 48-53-3316

  • Zoro # G216665427


product price: $199.00
/ea
Free Shipping & Returns

Key Features

Features
Easy Access in Confined Environments, HD Camera Delivers Clear Images
For Use With
M12(TM) Wireless Monitor
Cable Diameter
10 ft
Camera Type
Borescope Camera
Material
Polycarbonate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-53-3316
Zoro #
G216665427
UPC #
045242827190
Country of Origin
China

Dimensions

Cable Diameter
10 ft
Overall Length
120 in
Overall Width
0.31 in
Camera Diameter
10 mm
Overall Height
0.31 in

Details

Features
Easy Access in Confined Environments, HD Camera Delivers Clear Images
For Use With
M12(TM) Wireless Monitor
Camera Type
Borescope Camera
Material
Polycarbonate
Cable Type
Borescope Camera Cable
Item
Camera Cable for M12 Monitor
Compatible Manufacturer Model Number
3971-20
Monitor System
Wireless

Description

Borescope Camera Cable, Product Type Borescope Camera Cable, Compatible Manufacturer Model Number 3971-20, For Use With M12(TM) Wireless Monitor, Monitor System Wireless, Camera Diameter 0.39 in, Features Easy Access in Confined Environments, HD Camera Delivers Clear Images, Material Polycarbonate, Overall Height 0.31 in, Overall Length 120 in, Overall Width 0.31 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.