Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carry Strap For M18 FUEL Sectional Machine

  • Mfr # 48-08-0555

  • Zoro # G100411093


product price: $34.97
/ea

Key Features

For Use With
MILWAUKEE M18 FUEL(TM) Sectional Machine for 5/8 in and 7/8 in Cable (2818-21)
Material
Nylon
Connection Size
7/8 in, 1 1/4 in
Size
82 in x 3 in
Overall Length
82 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-08-0555
Zoro #
G100411093
UPC #
045242607235
Country of Origin
China

Dimensions

Connection Size
7/8 in, 1 1/4 in
Size
82 in x 3 in
Overall Length
82 in
Compatible Cable or Hose Diameter
5/8 in, 7/8 in
Overall Width
3 in

Details

Item
Carry Strap
For Use With
MILWAUKEE M18 FUEL(TM) Sectional Machine for 5/8 in and 7/8 in Cable (2818-21)
Material
Nylon
Product Type
Carrying Strap
Compatible Cleaner Manufacturer Part Number
2818-21, 2818A-21, 2818B-21
Compatible Cleaner Series
M18 Sectional Machines

Description

Carry Strap, Product Type Carrying Strap, Compatible Cleaner Manufacturer Part Number 2818-21, 2818A-21, 2818B-21, Compatible Cleaner Series M18 Sectional Machines, Material Nylon, Compatible Cable or Hose Diameter 5/8 in, 7/8 in, Connection Size 7/8 in, 1 1/4 in, For Use With MILWAUKEE M18 FUEL(TM) Sectional Machine for 5/8 in and 7/8 in Cable (2818-21)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.